Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" SJS Angle Grinder, 10.5A, Trigger, AC/DC

  • Mfr # GA5020Y

  • Zoro # G8478522


product price: $209.00
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Features
AC/DC Switch, Electric Brake, Labyrinth Construction
Includes
Grinding Wheel, Inner Flange, Lock-Nut and Wrench, Side Handle, Wheel Guard
Voltage
120V AC
Spindle Thread Size
5/8 in-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA5020Y
Zoro #
G8478522
UPC #
088381084758
Country of Origin
Multiple

Dimensions

Overall Length
14 in
Spindle Thread Size
5/8 in-11
Wheel Dia.
5 in
Tool Length
14 in
Wheel Diameter
5 in

Details

Item
Angle Grinder
Features
AC/DC Switch, Electric Brake, Labyrinth Construction
Includes
Grinding Wheel, Inner Flange, Lock-Nut and Wrench, Side Handle, Wheel Guard
Voltage
120V AC
No Load RPM
11,000 RPM
Nominal Amps
10
Switch Type
Trigger
Corded/Cordless
Corded
Handle Design
Rat Tail
Speed Type
Single
Lock-on
No
Tool Weight
5.9 lb
Corded/Banded
Corded
Lock-off
Yes
Number of Conductors
0
Number of Pieces
6
Application
Auto Repair Work, Cutting, Grinding, Heavy Machinery, Metal Polishing, Paint and Rust Removal, Restoration Work, Shipyard Maintenance
Switch Location
Bottom
Max. Speed
11,000 RPM
Brushless Motor
No
Duty
Medium Duty
Guard Adjustment
Toolless Adjustable
Case Included
No
Current
10.5 A
Accessory Free Tool Change
Yes
Grip Style
Rat Tail
Power Source
Corded
Number of Speed Settings
1
Minimum Speed
11,000 RPM
Tether Style
Not Tether Capable
Lock-Off Switch
Yes
Dust Management
None
For Wheel Type
Type 27
Head Type
Flathead
Lock-On Switch
No
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Brake, Lock-Off Switch
Brake Type
Electronic
Anti-Restart Technology
No
Kit Contents
(1) Bare Tool, (1) Type 27 INOX Grinding Wheel, (1) Guard
Speed Ranges
0 to 1,100 RPM
Anti-Kickback Clutch Type
Mechanical
Material Application
Brick; Masonry; Ferrous Metal; Steel; Paint; Rust
Type
Angle Grinder

Description

Angle Grinder, Wheel Diameter 5 in, Current 10.5 A, Max. Speed 11,000 RPM, Minimum Speed 0 RPM, Switch Type Trigger, For Wheel Type Type 27, Overall Length 14 in, Kit Contents (1) Bare Tool, (1) Type 27 INOX Grinding Wheel, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Rat Tail, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11, Duty Medium Duty, Brake Type Electronic, Lock-Off Switch Yes, Lock-On Switch No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.