Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" SJS Angle Grinder, 13.0A, Paddle

  • Mfr # 9565PC

  • Zoro # G4312007


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5 in
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
13
No Load RPM
11,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9565PC
Zoro #
G4312007
UPC #
088381085168
Country of Origin
Multiple

Dimensions

Wheel Dia.
5 in
Tool Length
12 1/8 in
Cord Length
8.2 ft
Spindle Thread Size
5/8 in-11
Overall Length
12 1/8 in
Wheel Diameter
5 in

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
13
No Load RPM
11,500 RPM
Lock-on
No
Lock-off
Yes
Corded/Cordless
Corded
Includes
Grinding Wheel, Inner Flange, Lock-Nut and Wrench, Side Handle, Wheel Guard
Corded/Banded
Corded
Features
Compact, Electronic Controller, Labyrinth Construction
Speed Type
Single
Tool Weight
5.3 lb
Handle Design
Barrel Grip
Number of Conductors
0
Type
Angle Grinder
Application
Auto Repair Work, Cutting, Grinding, Heavy Machinery, Metal Polishing, Paint and Rust Removal, Restoration Work, Shipyard Maintenance
Lock-On Switch
No
Number of Speed Settings
1
Electrical Protection
Soft Start
Max. Speed
10,500 RPM
Material Application
Brick; Masonry; Ferrous Metal; Steel; Paint; Rust
Current
13 A
Case Included
No
Power Source
Corded
Minimum Speed
10,500 RPM
Lock-Off Switch
Yes
Switch Location
Bottom

Description

The MAKITA - 9565PC is an electric angle grinder mainly utilized for heavy-duty tasks such as cutting, grinding, metal polishing, and paint and rust removal. This grinder excels in different environments, encompassing auto repair work, restoration tasks, and shipyard maintenance. It's a corded tool, boasting a usable cord length of 8.2 feet. The device is powered by a corded source. Packed with a robust 13A current, this grinder has a maximum operational speed of 10,500 RPM. However, it's important to note that this grinder doesn't come with a case.

Key Features:

  • It features an Electronic Controller and compact Labyrinth Construction for advanced functionality.
  • This device is equipped with a safety Lock-Off Switch mechanism to enhance user safety.
  • The grinder has a Spindle Thread Size of 5/8 -11, designed for secure attachment of wheels and accessories.
  • With a total tool weight of 5.3 lbs, it's suitable for handheld use.
  • This tool has an overall length of 12 1/8 in, implying a compact design for optimal usage and transportation.
  • The Angle Grinder operates at a Voltage of 120V AC, making it well-suited to heavy-duty tasks.
  • It can accommodate a wheel disc of 5 inches in diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.