Zoro Homepage

5" SJSII Angle Grinder with Cutting/Tuck Point Guard, 10.0A, Lock-On

  • Mfr # GA5040X1

  • Zoro # G3107940


product price: $379.00
/ea
Free Shipping & Returns

Key Features

Switch Type
Slide
Voltage
120V AC
No Load RPM
11,000 RPM
Lock-on
Yes
Lock-off
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA5040X1
Zoro #
G3107940
UPC #
088381698290
Country of Origin
Multiple

Dimensions

Tool Length
11 7/8 in
Spindle Thread Size
5/8"-11
Surface Size
5 in
Cord Length
8 ft
Overall Length
11 7/8 in
Wheel Diameter
5 in

Details

Item
Angle Grinder
Switch Type
Slide
Voltage
120V AC
No Load RPM
11,000 RPM
Lock-on
Yes
Lock-off
No
Corded/Cordless
Corded
Includes
Dual Sandwich Diamond Tuck Point Blade, Extracting Tuck Point Guard, Inner Flange, Lock Nut, Lock Nut Wrench, Side Handle
Number of Pieces
7
Features
Reduced Vibration
Amps @ 120V
10
Number of Conductors
0
Handle Design
Straight
Corded/Banded
Corded
Tool Weight
5.4 lb
Speed Type
Constant
Series
SJS II
Minimum Speed
11,000 RPM
Guard Adjustment
Toolless Adjustable
Maximum Speed
11,000 RPM
Current
10 A
Material Application
Brick, Ferrous Metal, Masonry, Steel
Application
Cutting and Tuckpointing
Anti-Vibration Technology
Yes
Power Source
Corded
Grip Style
Straight
Speed Ranges
11,000 RPM
Dust Management
Dust Guard
Accessory Free Tool Change
Yes
Lock-Off Switch
No
Switch Location
Side
Lock-On Switch
Yes
Kit Contents
(1) Bare Tool
Number of Speed Settings
Continuous
Maximum Tool Speed
11,000 RPM

Description

The MAKITA - GA5040X1 is a corded Angle Grinder specifically designed for cutting and tuckpointing applications. The grinder operates at 120V power, possessing an amperage of 10A. Included in this package is a wide array of accessories that include a Dual Sandwich Diamond Tuck Point Blade and Extracting Tuck Point Guard. Optimized for user efficiency, this tool features straight grip compatibility. Equipped with anti-vibration technology, this model is designed to potentially reduce vibration. To top it all off, it also showcases a constant speed type with a range of 11,000 RPM and comfortably accommodates a wheel diameter of 5 inches.

Key Features:

  • Features a tool-free guard adjustment for different potential uses.
  • This grinder boasts a lock-on switch which supports continuous operation.
  • Capable of accommodating a surface size of 5 inches.
  • Comes with a cord length of 8 feet, providing ample reach during operation.
  • This power tool comes with 7 pieces, including a bare tool.
  • Showcases a slide switch type located at the side for easy access and control.
  • It has a spindle thread size of 5/8"-11, compatible with most accessories and attachments.
  • The grinder has an overall length and tool length of 11 7/8 inches.
  • Weighs 5.4 lb which may facilitate handling depending on the user's capacity and preference.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.