Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Straight Grinder, 7.0A

  • Mfr # GS5000

  • Zoro # G9991843


product price: $469.00
/ea
Free Shipping & Returns

Key Features

Features
Externally Accessible Brushes, Labyrinth Construction, Larger Cooling Fan and Blades, Rubberized Gear Housing, Spiral Bevel Gears, Tool Less Guard Cap Removal, Zig-Zag Varnish
Includes
(1) Wrench, (1) Wrench Holder
Switch Type
Trigger
No Load RPM
5,500 RPM
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS5000
Zoro #
G9991843
UPC #
088381642255
Country of Origin
Multiple

Dimensions

Wheel Dia.
5 in
Tool Length
23 in
Overall Length
23 1/4 in

Details

Item
Straight Wheel Grinder
Features
Externally Accessible Brushes, Labyrinth Construction, Larger Cooling Fan and Blades, Rubberized Gear Housing, Spiral Bevel Gears, Tool Less Guard Cap Removal, Zig-Zag Varnish
Includes
(1) Wrench, (1) Wrench Holder
Switch Type
Trigger
No Load RPM
5,500 RPM
Arbor Hole
5/8 in
Voltage
120V AC
Handle Design
Ergonomic
Bearings
Dust Sealeed
Amps
7.0 A
Corded/Cordless
Corded
Corded/Banded
Corded
Light
No
Speed Type
Single
Collet Capacity
1/4 in
Lock-Off Switch
Yes
Current
7 A
Lock-On Switch
No
Max. Speed
5,600 RPM
Power Source
Corded
Kit Contents
(1) Bare Tool
Safety Features
Lock-Off Switch
Grip Style
Rat Tail
Anti-Kickback Clutch Type
None
Anti-Restart Technology
Yes
Brake Type
None

Description

Die Grinder, Anti-Restart Technology Yes, Brake Type None, Collet Size Not Applicable, Current 7 A, Grip Style Rat Tail, Overall Length 23 1/4 in, Switch Type Trigger, Voltage 120V AC, Max. Speed 5,600 RPM, Minimum Speed 5,600 RPM, Grinder Orientation Straight, Kit Contents (1) Bare Tool, Safety Features Anti-Restart Technology, Lock-Off Switch, Safety Stop Mechanisms Not Applicable, Lock-Off Switch Yes, Lock-On Switch No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.