5" Tool-less Wheel Guard
Mfr # 123145-8
Zoro # G0378528
product price: $28.39
/eaKey Features
Number of Pieces
1
For Use With
Makita 5 in Angle Grinders
Features
Tool-less Adjustment for Quick and Easy Installation
Material
Metal
Application
Deflect Debris Away from User
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
123145-8
Zoro #
G0378528
UPC #
-
Country of Origin
China
Dimensions
For Maximum Wheel Diameter
5 in
Details
Item
Wheel Guard
Number of Pieces
1
For Use With
Makita 5 in Angle Grinders
Features
Tool-less Adjustment for Quick and Easy Installation
Material
Metal
Application
Deflect Debris Away from User
Compatible with Manufacturer Part Number
9005B, 9005BZ, 9558PB, 9565CV, 9565PC, 9565PCV, GA5010Z, GA5020, GA5020Y
Description
The MAKITA - 123145-8 is a Wheel Guard. This Wheel Guard is designed to help divert debris away from the direction of the user during grinding tasks, while individual safety measures should also be observed. This Wheel Guard is compatible with several Makita angle grinder models with part numbers 9005B, 9005BZ, 9558PB, 9565CV, 9565PC, 9565PCV, GA5010Z, GA5020, and GA5020Y. Constructed from metal, this tool has a maximum wheel diameter of 5 inches.
Key Features:
- Is designed to help divert debris away from the user during grinding tasks. Individual safety measures should also be observed.
- Manufactured using metal. Durability and functionality may depend on usage and maintenance.
- The package contains a single piece.
- Designed to allow tool-less adjustment for quick and easy installation.
- Compatible with several Makita angle grinder models, offering wide-scale utility.
- Offers a maximum wheel diameter of 5 inches, pointing to its compatibility with most standard 5-inch wheels.
- This product is not currently eligible for any promotions or discounts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.