Zoro Homepage

6-1/2" Plunge Circular Saw Kit with 55" Guide Rail & Case

  • Mfr # SP6000J1

  • Zoro # G8478653


product price: $589.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Blade Dia.
6 1/2 in
Includes
55 in Guide Rail, Blade, Case, Wrench
Features
Dust Collection Port, Electric Brake
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP6000J1
Zoro #
G8478653
UPC #
088381650823
Country of Origin
China

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 3/16 in
Max. Cutting Depth @ 45 Deg.
1 9/16 in
Depth of Cut @ 90 Deg.
2-3/16"
Arbor Size
13/16 in
Cord Length
10 ft
Depth of Cut @ 45 Deg.
1-9/16"
Tool Length
13 3/8 in
Track Length
55 in
Overall Length
13 3/8 in
Blade Diameter
6 1/2 in
Cutting Depth at 0 Degrees - Maximum
2 3/16 in
Cutting Depth at 45 Degrees - Maximum
1 9/16 in
Track Width
2 3/4 in

Details

Item
Track Saw
Voltage
120 V AC
Includes
55 in Guide Rail, Blade, Case, Wrench
Features
Dust Collection Port, Electric Brake
Blade Side
Right
Power Source
Corded
Bevel Angle Range
1 Degrees Left to 48 Degrees Right
Tool Weight
9.7 lb
No Load RPM
2000 to 5200
Amps @ 120V
12
Corded/Banded
Corded
Corded/Cordless
Corded
Max. Blade Speed
5,200 RPM
Track Included
Yes
Current
12 A
Arbor Shape
Round
Plug Type
Two-Prong
Bevel Angle - Minimum
-1 Degrees
Bevel Tilt Direction
Right
Blade Speed - Maximum
5,200 RPM
Includes Track
Track Included
Frequency
50/60 Hz
Bevel Angle - Maximum
48 Degrees
Track Direction
Single Sided
Application
General Purpose

Description

Track Saw, Power Source Corded, Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 5,200 RPM, Current 12 A, Arbor Size 13/16 in, Arbor Shape Round, Blade Side Right, Bevel Angle Range 1 Degrees Left to 48 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 3/16 in, Max. Cutting Depth @ 45 Deg. 1 9/16 in, Track Included Yes, Track Length 55 in, Tool Length 13 3/8 in, Tool Weight 9.7 lb, Voltage 120 V AC, Frequency 50/60 Hz, Plug Type Two-Prong, Cord Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.