Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-3/4" Planer

  • Mfr # 1806B

  • Zoro # G7107107


product price: $1,099.00
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Length
20 3/4 in
Corded/Cordless
Corded
Depth of Cut (In.)
1/16 in
Bearings
Ball and Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1806B
Zoro #
G7107107
UPC #
088381003957
Country of Origin
Multiple

Dimensions

Overall Length
20 3/4 in
Depth of Cut (In.)
1/16 in
Tool Length (In.)
20 3/4 in
Width (In.)
6 3/4 in
Overall Width
6 3/4 in
Maximum Planer Depth of Cut
1/16 in
Number of Depth Settings
5
Maximum Material Width
6 3/4 in
Blade Width
6 3/4 in

Details

Item
Corded Hand Planer
Material
Aluminum
Corded/Cordless
Corded
Bearings
Ball and Roller
Characteristics
Lock-On Button For Continuous Operation
Amps @ 120V
10.9
Corded/Banded
Corded
No Load RPM
15,000 RPM
Includes
Tool Case
Tool Weight (Lb.)
19.8
Tool Weight
19.8 lb
Voltage
120V AC
Maximum Cutting Speed
15,000 RPM
Power Source
Corded
Kit Contents
Bare Tool, Bevel Guide (123053-3), 6 3/4 in Planer Blade, 2/pk (793186-4), Hex Wrench (783202-0), Sharpening Holder Assembly (123006-2), Triangular Rule (762001-3)
Maximum Speed
15,000 RPM
Planer Type
Flat
Current
10.9 A
Blade Material
Steel
Number of Blades
2

Description

Corded Hand Planer, Planer Type Flat, Power Source Corded, Voltage 120V AC, Current 10.9 A, Maximum Material Width 6 3/4 in, Maximum Planer Depth of Cut 1/16 in, Number of Depth Settings 5, Maximum Speed 15,000 RPM, Blade Material Steel, Kit Contents Bare Tool, Bevel Guide (123053-3), 6 3/4 in Planer Blade, 2/pk (793186-4), Hex Wrench (783202-0), Sharpening Holder Assembly (123006-2), Triangular Rule (762001-3), Includes Tool Case, Tool Weight 19.8 lb, Blade Width 6 3/4 in, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.