Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in L Cordless Battery-Powered Chainsaw Kit, Battery Included

  • Mfr # XCU14SR1

  • Zoro # G514547883


product price: $319.00
/ea
Free Shipping & Returns

Key Features

Bar Length
6 in
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Voltage
18 V
Battery Capacity
2.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCU14SR1
Zoro #
G514547883
UPC #
197050000866
Country of Origin
China

Dimensions

Bar Length
6 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Battery-Powered Chainsaw Kit
Voltage
18 V
Battery Capacity
2.0 Ah
Tool Weight
3.7 lb
Cutting Capacity
6 in
Chain Oiler
Adjustable
Number of Batteries Included
1
Motor Type
Brushless
Handle Location
Rear Handle
Chain Pitch
0.325 in
Number of Chargers Included
1
Tool Series
LXT(R) Series
Chain Gauge
0.043 in
Battery Platform
LXT(R)
Battery Model Number
BL1820B
Number of Batteries to Operate
1
Charger Model Number
DC18SD
Product Type
Cordless Chainsaw Kit

Description

Battery-Powered Chainsaw Kit, Product Type Cordless Chainsaw Kit, Power Source Cordless, Bar Length 6 in, Handle Location Rear Handle, Cutting Capacity 6 in, Chain Oiler Adjustable, Tool Weight 3.7 lb, Number of Batteries to Operate 1, Battery Capacity 2.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform LXT(R), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Voltage 18 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.