6 in x 14 TPI Reciprocating Saw Blade, MAKITA, 1 PK
Mfr # 723065-A-5
Zoro # G3996380
product price:Â $14.53
/eaKey Features
Teeth per Inch
14
Length
6 in
Material
Bi-Metal
Back Style
Straight
Application
Metal, Pipe, Conduit, Channel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
723065-A-5
Zoro #
G3996380
UPC #
088381937962
Country of Origin
Multiple
Dimensions
Length
6 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
14
Material
Bi-Metal
Back Style
Straight
Application
Metal, Pipe, Conduit, Channel
Description
Reciprocating Saw Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.