6 in x 18 TPI Reciprocating Saw Blade, MAKITA, 1 PK

  • Mfr # 723066-A-5

  • Zoro # G3996301


product price:  $13.59
/ea

Key Features

Teeth per Inch
18
Length
6 in
Material
Bi-Metal
Back Style
Straight
Application
For Making Cuts in Pipe, Conduit, Channel and Metal from 1/8" to 3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
723066-A-5
Zoro #
G3996301
UPC #
088381937993
Country of Origin
Multiple

Dimensions

Length
6 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
18
Material
Bi-Metal
Back Style
Straight
Application
For Making Cuts in Pipe, Conduit, Channel and Metal from 1/8" to 3/16"

Description

Reciprocating Saw Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.