Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in x 10/14 TPI Reciprocating Saw Blade, MAKITA, 1 PK

  • Mfr # 723068-A-5

  • Zoro # G3996356


product price: $13.19
/ea

Key Features

Teeth per Inch
10/14
Length
6 in
Material
Bi-Metal
Back Style
Straight
Application
Nail-Embedded Wood, Composition, Metal, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
723068-A-5
Zoro #
G3996356
UPC #
088381938044
Country of Origin
Switzerland

Dimensions

Length
6 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
10/14
Material
Bi-Metal
Back Style
Straight
Application
Nail-Embedded Wood, Composition, Metal, Plastic

Description

Reciprocating Saw Blade,6 In.,10/14 TPI,PK5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.