Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Makita 6" L x General Purpose Cutting Reciprocating Saw Blade, 6" 6 TPI, PK5 723060-A-5

6" L x General Purpose Cutting Reciprocating Saw Blade, 6" 6 TPI, PK5 (Discontinued)

  • Mfr # 723060-A-5
  • Zoro # G3996478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
723060-A-5
Zoro #
G3996478
UPC #
088381937894
Country of Origin
Switzerland

Dimensions

Length
6"

Details

Teeth per Inch
6
Application
For Making Cuts in Drywall, Plaster and Plastic from 5/16" to 4"

Description

Reciprocating Saw Blade,6 In. 6 TPI,PK5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.