Zoro Homepage

6" Random Orbit Sander

  • Mfr # BO6030

  • Zoro # G4308841


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Pad Size
6 in
Voltage
120 V
Amps
2.7 A
Cord Length
4 ft
Cord
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BO6030
Zoro #
G4308841
UPC #
088381037945
Country of Origin
Multiple

Dimensions

Pad Size
6 in
Cord Length
4 ft
Orbit Dia.
1/8 in
Tool Length
12 1/8 in
Tool Height
7 1/8 in
Maximum Disc Diameter
6 in
Tool Width
5 7/8 in
Orbit Size
1/8 in

Details

Item
Corded Sander
Voltage
120 V
Amps
2.7 A
Cord
8 ft
Type of Sandpaper
Hook-and-Loop
No Load RPM
4000 to 10,000
Corded/Cordless
Corded
Switch Type
Trigger
Corded/Banded
Corded
Includes
Dust Bag, Dust Nozzle, Hex Wrench, Rubber Pad, Wrench Holder
Speed Type
Variable
Application
Finishing, Polishing, Sanding
Features
Cast Metal Fan Housing
Bearings
Ball
Tool Weight
5 lb
Orbits per Minute
4000 to 10,000
Handle Design
Pistol Grip
Lock
Yes
Product Type
Disc Sander
Maximum Orbits per Minute
10,000 OPM
Current
3 A
Minimum Orbits per Minute
4,000 OPM
Number of Vacuum Holes
0
Disc Motion
Random Orbital
Housing Material
Metal
Grip Type
Extended
Abrasive Mount Type
Hook and Loop
Maximum Disc Speed
10,000 OPM
Power Source
Corded
Speed Settings
Variable

Description

Corded Sander, Product Type Random Orbital Sander, Disc Motion Random Orbital, Power Source Corded, Maximum Disc Diameter 6 in, Abrasive Mount Type Hook and Loop, Grip Type Extended, Orbit Size 1/8 in, Maximum Disc Speed 10,000 OPM, Voltage 120 V, Current 3 A, Number of Vacuum Holes 0, Cord Length 4 ft, Features Cast Metal Fan Housing, Housing Material Metal, Includes Dust Bag, Dust Nozzle, Hex Wrench, Rubber Pad, Wrench Holder, Maximum Orbits per Minute 10,000 OPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.