Zoro Homepage

6" Random Orbit Sander

  • Mfr # BO6050J

  • Zoro # G4308832


product price: $459.00
/ea
Free Shipping & Returns

Key Features

Pad Size
6 in
Amps
6.6 A
Cord Length
8 ft
Cord
8 ft
Type of Sandpaper
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BO6050J
Zoro #
G4308832
UPC #
088381035712
Country of Origin
Multiple

Dimensions

Pad Size
6 in
Cord Length
8 ft
Orbit Dia.
7/32 in
Tool Length
12 1/2 in
Orbit Size
7/32 in

Details

Item
Random Orbital Sander
Amps
6.6 A
Cord
8 ft
Type of Sandpaper
Hook-and-Loop
No Load RPM
1600 to 5800
Corded/Cordless
Corded
Bearings
Ball
Tool Weight
7 lb
Lock
Yes
Application
Finishing, Polishing, Sanding
Includes
Sand Paper
Corded/Banded
Corded
Speed Type
Variable
Orbits per Minute
1600 to 5800
Switch Type
Slide
Handle Design
Barrel Grip
Features
Quick-Change, Side Handle, Speed Control
Product Type
Random Orbital Sander
Maximum Orbits per Minute
6,800 OPM
Minimum Orbits per Minute
1,600 OPM
Abrasive Mount Type
Hook and Loop
Current
7 A
Power Source
Corded

Description

Random Orbital Sander, Product Type Random Orbital Sander, Power Source Corded, Abrasive Mount Type Hook and Loop, Orbit Size 7/32 in, Current 7 A, Cord Length 8 ft, Features Quick-Change, Side Handle, Speed Control, Includes Sand Paper, Maximum Orbits per Minute 6,800 OPM, Minimum Orbits per Minute 1,600 OPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.