Zoro Homepage

6" SJS Angle Grinder, 10.5A, Trigger, AC/DC

  • Mfr # GA6020

  • Zoro # G8478531


product price: $239.00
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Features
AC/DC Switch, Electric Brake, Labyrinth Construction
Includes
Grinding Wheel, Inner Flange, Lock-Nut and Wrench, Side Handle, Wheel Guard
Voltage
120V AC
Corded/Cordless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA6020
Zoro #
G8478531
UPC #
088381083263
Country of Origin
Multiple

Dimensions

Overall Length
14 in
Wheel Dia.
6 in
Spindle Thread Size
5/8 in-11
Tool Length
14 in
Wheel Diameter
6 in

Details

Item
Angle Grinder
Features
AC/DC Switch, Electric Brake, Labyrinth Construction
Includes
Grinding Wheel, Inner Flange, Lock-Nut and Wrench, Side Handle, Wheel Guard
Voltage
120V AC
Corded/Cordless
Corded
No Load RPM
10,000 RPM
Nominal Amps
10
Corded/Banded
Corded
Lock-on
No
Switch Type
Trigger
Tool Weight
6.7 lb
Lock-off
No
Speed Type
Single
Handle Design
Rat Tail
Number of Conductors
0
Application
Auto Repair Work, Cutting, Grinding, Heavy Machinery, Metal Polishing, Paint and Rust Removal, Restoration Work, Shipyard Maintenance
Number of Speed Settings
1
Current
10.5 A
Lock-On Switch
No
Minimum Speed
10,000 RPM
Case Included
No
Power Source
Corded
Lock-Off Switch
No
Switch Location
Bottom
Material Application
Brick; Masonry; Ferrous Metal; Steel; Paint; Rust
Max. Speed
10,000 RPM
Type
Angle Grinder

Description

Angle Grinder, Wheel Diameter 6 in, Current 10.5 A, Max. Speed 10,000 RPM, Minimum Speed 10,000 RPM, Switch Type Trigger, Overall Length 14 in, Head Type Standard Head, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11, Brake Type Electronic, Lock-Off Switch No, Lock-On Switch No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.