Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" SJS Cut-Off/Angle Grinder, 13.0A, Paddle

  • Mfr # 9566PC

  • Zoro # G4311991


product price: $239.00
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
13
No Load RPM
10,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9566PC
Zoro #
G4311991
UPC #
088381085182
Country of Origin
Multiple

Dimensions

Wheel Dia.
6 in
Spindle Thread Size
5/8 in-11
Cord Length
8.2 ft
Tool Length
12 1/8 in
Overall Length
12 1/8 in
Wheel Diameter
6 in

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
13
No Load RPM
10,000 RPM
Lock-on
No
Lock-off
Yes
Corded/Cordless
Corded
Includes
Cut-Off Wheel, Inner Flange, Lock-Nut and Wrench, Side Handle, Wheel Guard
Features
Electronic Current Limiter, Labyrinth Construction
Corded/Banded
Corded
Tool Weight
5.5 lb
Handle Design
Barrel Grip
Speed Type
Single
Number of Conductors
0
Type
Angle Grinder
Application
Auto Repair Work, Cutting, Grinding, Heavy Machinery, Metal Polishing, Paint and Rust Removal, Restoration Work, Shipyard Maintenance
Current
13 A
Minimum Speed
9,000 RPM
Max. Speed
9,000 RPM
Case Included
No
Lock-Off Switch
Yes
Switch Location
Bottom
Material Application
Brick; Masonry; Ferrous Metal; Steel; Paint; Rust
Lock-On Switch
No
Power Source
Corded
Number of Speed Settings
1
Electrical Protection
Soft Start

Description

The MAKITA - 9566PC is a corded angle grinder mainly aimed at heavy-duty applications such as auto repair, heavy machinery handling, painting and rust removal, among others. This robust power tool is particularly useful for metal polishing, restoration works, as well as maintenance operations in shipyards. Featuring a 13-amp motor with a maximum and minimum operating speed of 9,000 RPM, the 6-inch wheel diameter supports a number of uses for different material applications including steel, ferrous metals, bricks, and masonry. Its 8.2 ft cord length gives users the freedom to move around their workspace.

Key Features:

  • Operates with a 13A current
  • Equipped with features like Electronic Current Limiter and Labyrinth Construction
  • Comes with necessary attachments including a cut-off wheel, inner flange, lock-nut and wrench, side handle, and wheel guard for a comprehensive package
  • Equipped with a Lock-Off Switch that is designed to help prevent accidental startups
  • The grinder possesses a Spindle Thread Size of 5/8 in-11, facilitating easy attachment and removal of wheels
  • It has a single speed type and a maximum speed limit of 9,000 RPM making it suitable for various applications
  • Total tool length is 12 1/8 inches
  • Weighs 5.5 lb
  • Operates at a specified voltage of 120V AC
  • Equipped with a paddle switch type and the switch is placed at the bottom of the tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.