7-1/4" 24T Carbide-Tipped Circular Saw Blade, 10/pk
- Mfr # B-61656-10
- Zoro # G7451195
product price:Â
$
134.00
/pk of 10, $13.40/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Teeth
24
Tip Material
Carbide
Application
Framing
Diamond Knockout
Diamond Knockout Included
Arbor Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-61656-10
- Zoro #
- G7451195
- UPC #
- 088381527873
- Country of Origin
- China
Dimensions
- Arbor Size
- 5/8 in
- Overall Thickness
- 0.04 in
- Overall Diameter
- 7 1/4 in
- Cut Width
- 0.057 in
Details
- Item
- Circular Saw Blade
- Number of Teeth
- 24
- Tip Material
- Carbide
- Application
- Framing
- Diamond Knockout
- Diamond Knockout Included
- Accessory Type
- Carbide-Tipped Circular Saw Blade,PK 10
- For Workpiece Material
- Wood
- Speed - Maximum
- 8,300 RPM
- Wood Cutting Type
- Framing
- Product Type
- Circular Saw Blade
Description
Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 24, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Cut Width 0.057 in, Tip Material Carbide, Application Framing, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.