Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-1/4" 24T Carbide-Tipped Circular Saw Blade

  • Mfr # B-61656

  • Zoro # G7451168


product price: $16.99
/ea

Key Features

Number of Teeth
24
Arbor Size
5/8 in
Diamond Knockout
Diamond Knockout Included
Tip Material
Carbide
Application
Framing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-61656
Zoro #
G7451168
UPC #
088381527866
Country of Origin
China

Dimensions

Arbor Size
5/8 in
Cut Width
0.06 in
Overall Diameter
7 1/4 in
Overall Thickness
0.04 in

Details

Item
Circular Saw Blade
Number of Teeth
24
Diamond Knockout
Diamond Knockout Included
Tip Material
Carbide
Application
Framing
Product Type
Circular Saw Blade
Wood Cutting Type
Framing
Speed - Maximum
8,300 RPM
For Workpiece Material
Wood

Description

Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 24, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Cut Width 0.06 in, Tip Material Carbide, Application Framing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.