Zoro Homepage

7-1/4" Circular Saw, 15.0A, Electric Brake

  • Mfr # 5007FA

  • Zoro # G4304255


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Blade Dia.
7 1/4 in
Includes
24T Carbide Tipped Blade (D-24826), Blade Wrench (783204-6)
Features
(2) Built In LED Lights, AC/DC Switch, Base, Built In Dust Blower, Electric Brake, Lower Guard Design, Shaft Lock
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5007FA
Zoro #
G4304255
UPC #
088381040204
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Tool Length
12 1/2 in
Arbor Size
5/8 in
Cord Length
10 ft
Depth of Cut @ 45 Deg.
1-3/4"
Depth of Cut @ 90 Deg.
2-3/8"
Overall Length
12 1/2 in
Blade Diameter
7 1/4 in

Details

Item
Corded Circular Saw
Voltage
120 V AC
Includes
24T Carbide Tipped Blade (D-24826), Blade Wrench (783204-6)
Features
(2) Built In LED Lights, AC/DC Switch, Base, Built In Dust Blower, Electric Brake, Lower Guard Design, Shaft Lock
Blade Side
Right
Tool Weight
11.1 lb
Corded/Banded
Corded
Bevel Capacity
45 Degrees
Brake Type
Electric
No Load RPM
5800
Shoe Material
Aluminum
Corded/Cordless
Corded
Amps
15.0
Includes Electric Brake
Electric Brake

Description

Circular Saw, Blade Dia. 7 1/4 in, Arbor Size 5/8 in, Blade Side Right, Shoe Material Aluminum, Tool Length 12 1/2 in, Tool Weight 11.1 lb, Voltage 120 V AC, Cord Length 10 ft, Includes 24T Carbide Tipped Blade (D-24826), Blade Wrench (783204-6), Features (2) Built In LED Lights, AC/DC Switch, Base, Built In Dust Blower, Electric Brake, Lower Guard Design, Shaft Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.