7-1/4" Magnesium Circular Saw, 15.0A, Electric Brake
Mfr # 5007MGA
Zoro # G4966586
product price: $264.00
/ea
Free Shipping & Returns
Key Features
Voltage
120 V AC
Blade Dia.
7 1/4 in
Includes
24T Carbide Tipped Blade (A-94530), Blade Wrench (783204-6), Rip Fence (164095-8), Tool Case (824772-1)
Features
(2) Built in LED Lights, Built in Dust Blower, Electric Brake, One Handed Adjustments, Reinforced Power Cord, Rubberized Levers
Blade Side
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5007MGA
Zoro #
G4966586
UPC #
088381076951
Country of Origin
China
Dimensions
Blade Dia.
7 1/4 in
Depth of Cut @ 90 Deg.
2-1/2"
Cord Length
10 ft
Depth of Cut @ 45 Deg.
1-3/4"
Tool Length
12 1/2 in
Arbor Size
5/8 in
Overall Length
12 1/2 in
Blade Diameter
7 1/4 in
Details
Item
Corded Circular Saw
Voltage
120 V AC
Includes
24T Carbide Tipped Blade (A-94530), Blade Wrench (783204-6), Rip Fence (164095-8), Tool Case (824772-1)
Features
(2) Built in LED Lights, Built in Dust Blower, Electric Brake, One Handed Adjustments, Reinforced Power Cord, Rubberized Levers
Blade Side
Right
Tool Weight
10.6 lb
No Load RPM
5800
Brake Type
Electric
Corded/Cordless
Corded
Bevel Stops
22.5 and 45 Degrees
Amps
15.0
Bevel Capacity
56 Degrees
Corded/Banded
Corded
Includes Electric Brake
Electric Brake
Description
Circular Saw, Blade Dia. 7 1/4 in, Arbor Size 5/8 in, Blade Side Right, Bevel Stops 22.5 and 45 Degrees , Tool Length 12 1/2 in, Tool Weight 10.6 lb, Voltage 120 V AC, Cord Length 10 ft, Includes 24T Carbide Tipped Blade (A-94530), Blade Wrench (783204-6), Rip Fence (164095-8), Tool Case (824772-1), Features (2) Built in LED Lights, Built in Dust Blower, Electric Brake, One Handed Adjustments, Reinforced Power Cord, Rubberized Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.