Zoro Homepage

7" Angle Grinder, 15.0A, Trigger, Lock-On

  • Mfr # GA7011C

  • Zoro # G6773496


product price: $269.00
/ea
Free Shipping & Returns

Key Features

Overall Length
17 7/8 in
Features
Electronic Current Limiter, Labyrinth Construction
Includes
Grinding Wheel, Inner Flange, Lock-Nut and Wrench, Side Handle, Wheel Guard
Voltage
120V AC
Lock-off
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA7011C
Zoro #
G6773496
UPC #
088381055680
Country of Origin
China

Dimensions

Overall Length
17 7/8 in
Spindle Thread Size
5/8 in-11
Wheel Dia.
7 in
Tool Length
17 7/8 in
Wheel Diameter
7 in

Description

Angle Grinder, Wheel Diameter 7 in, Current 15 A, Max. Speed 6,000 RPM, Minimum Speed 0 RPM, Switch Type Trigger, For Wheel Type Type 27, Overall Length 17 7/8 in, Kit Contents (1) Bare Tool, (1) Wheel, (1) Guard, Accessory Free Tool Change Yes, Head Type Flathead, Grip Style Rat Tail, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11, Duty Heavy Duty, Brake Type Not Applicable, Dust Management Dust Shroud, Electrical Protection Soft Start, Lock-Off Switch Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.