Zoro Homepage

7'' Disc Sander

  • Mfr # GV7000C

  • Zoro # G3472192


product price: $294.00
/ea
Free Shipping & Returns

Key Features

Type of Sandpaper
PSA
Corded/Cordless
Corded
Amps
7.9 A
Spindle Thread Size
5/8"-11
No Load RPM
2500 to 4700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV7000C
Zoro #
G3472192
UPC #
088381037747
Country of Origin
Multiple

Dimensions

Spindle Thread Size
5/8"-11
Tool Length
8 1/4 in
Pad Size
7 in
Cord Length
8 ft
Maximum Disc Diameter
7 in

Details

Item
Corded Sander
Type of Sandpaper
PSA
Corded/Cordless
Corded
Amps
7.9 A
No Load RPM
2500 to 4700
Lock
Yes
Corded/Banded
Corded
Orbits per Minute
2500 to 4700
Tool Weight
5 lb
Bearings
Ball and Needle
Handle Design
Pistol Grip
Cord
8 ft 2-Conductor
Speed Type
Variable
Switch Type
Trigger
Features
Advanced Electronics Include Soft Start and Electronic Speed Control, Electronic Speed Control Maintains Constant Speed Under Load
Includes
80 Grit, 7 in Abrasive Disc, 7 in Rubber Backing Pad, Lock Nut, Lock Nut Wrench, Side Handle, Spanner Wrench
Standards
CSA, UL Listed
Voltage
120 V
Product Type
Disc Sander
Speed Settings
Variable
Abrasive Mount Type
Threaded Shank
Current
8 A
Disc Motion
Rotary
Maximum Disc Speed
4,700 RPM
Number of Vacuum Holes
0
Grip Type
Pistol
Power Source
Corded

Description

Corded Sander, Product Type Disc Sander, Disc Motion Rotary, Power Source Corded, Maximum Disc Diameter 7 in, Abrasive Mount Type Threaded Shank, Grip Type Pistol, Orbit Size Not Applicable, Maximum Disc Speed 4,700 RPM, Voltage 120 V, Current 8 A, Number of Vacuum Holes 0, Cord Length 8 ft, Features Advanced Electronics Include Soft Start and Electronic Speed Control, Electronic Speed Control Maintains Constant Speed Under Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.