Zoro Homepage

7" Polisher

  • Mfr # 9237C

  • Zoro # G0073090


product price: $349.00
/ea
Free Shipping & Returns

Key Features

size
7
No Load RPM
0 to 3,000
Amps
10.0 A
Corded/Cordless
Corded
Spindle Thread Size
5/8-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9237C
Zoro #
G0073090
UPC #
088381679305
Country of Origin
Multiple

Dimensions

size
7
Spindle Thread Size
5/8-11
Tool Length
18 1/2 in
Pad Size
7 in
Cord Length
8 ft
Maximum Disc Diameter
7 in

Details

Item
Electric Polisher
No Load RPM
0 to 3,000
Amps
10.0 A
Corded/Cordless
Corded
Switch Type
Trigger
Features
Rubberized Housing, Soft Start, Variable Electronic Speed
Corded/Banded
Corded
Bearings
Ball
Cord
8 ft
Speed Type
Variable
Handle Design
Rat Tail
Includes
Loop Handle, Polishing Pad, Wrench
Power Source
Corded
Maximum Disc Speed
3,000 RPM
Current
10 A

Description

Electric Polisher, Maximum Disc Diameter 7 in, Maximum Disc Speed 3,000 RPM, Switch Type Trigger, Includes Loop Handle, Polishing Pad, Wrench, Cord Length 8 ft, Current 10 A, Features Rubberized Housing, Soft Start, Variable Electronic Speed, Power Source Corded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.