Zoro Homepage

7" Rubber Backing Pad

  • Mfr # 192978-2

  • Zoro # G3218476


product price: $28.49
/ea

Key Features

Type
Rubber
Works With
Grinder And Polishers With 5/8-11 Thread Mount, Sander
Dia.
7 in
Includes
Pad Only
Dia. (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192978-2
Zoro #
G3218476
UPC #
088381154451
Country of Origin
Multiple

Dimensions

Dia.
7 in
Dia. (In.)
7
Overall Diameter
7 in
Compatible Face Plate Diameter (Maximum)
9 in
Connector Size
5/8"-11
Overall Width
7 in
Compatible Face Plate Diameter (Minimum)
7 in

Details

Item
Disc Backup Pad
Type
Rubber
Works With
Grinder And Polishers With 5/8-11 Thread Mount, Sander
Includes
Pad Only
Compatible with Manufacturer Model Number
7 or 9 in Sanders, Polishers or Angle Grinders, 9227C, GA7910, PV7001C
Number of Vacuum Holes
Non-Vacuum
Color
Black
Connector Type
Threaded Hole
Backup Pad Shape
Round
Maximum Operating Speed
8,500 RPM
Product Type
Disc Backup Pad
Device Material
Rubber
Abrasive Mount Type
Threaded Shank
Compatible Manufacturer Part Number
7 or 9 in Sanders, Polishers or Angle Grinders, 9227C, GA7910, PV7001C
Compatible Manufacturer Model Number
7 or 9 in Sanders, Polishers or Angle Grinders, 9227C, GA7910, PV7001C
For Use With Mfr. Model Number
7 or 9 in Sanders, Polishers or Angle Grinders, 9227C, GA7910, PV7001C
Compatible with Manufacturer Model No.
7 or 9 in Sanders, Polishers or Angle Grinders, 9227C, GA7910, PV7001C
Compatible with Mfr. Model No.
7 or 9 in Sanders, Polishers or Angle Grinders, 9227C, GA7910, PV7001C
For Use with Mfr Model Number
7 or 9 in Sanders, Polishers or Angle Grinders, 9227C, GA7910, PV7001C
Compatible Pump Manufacturer Part Number
7 or 9 in Sanders, Polishers or Angle Grinders, 9227C, GA7910, PV7001C
Compatible Mfr. Model Number
7 or 9 in Sanders, Polishers or Angle Grinders, 9227C, GA7910, PV7001C

Description

Disc Backup Pad, Abrasive Mount Type Threaded Shank, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Not Applicable, Maximum Operating Speed 8,500 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 7 in, Overall Diameter 7 in, Product Type Disc Backup Pad, Compatible Manufacturer Part Number 7 or 9 in Sanders, Polishers or Angle Grinders, 9227C, GA7910, PV7001C, Compatible Face Plate Diameter (Maximum) 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.