Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7'' Vertical Polisher

  • Mfr # PV7001C

  • Zoro # G8478635


product price: $294.00
/ea
Free Shipping & Returns

Key Features

Pad Size
7 in
Voltage
120 V
Amps
7.9 A
Cord Length
6 ft
No Load RPM
600 to 2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV7001C
Zoro #
G8478635
UPC #
088381038164
Country of Origin
Multiple

Dimensions

Pad Size
7 in
Cord Length
6 ft
Spindle Thread Size
5/8"-11
Tool Length
8 1/4 in
Minimum Disc Diameter
7 in
Tool Width
3 in
Orbit Size
Not Rated
Included Pad Sizes
7 in
Maximum Disc Diameter
7 in
Tool Height
9 3/4 in

Details

Item
Corded Polisher
Voltage
120 V
Amps
7.9 A
No Load RPM
600 to 2000
Type of Sandpaper
Hook-and-Loop
Corded/Cordless
Corded
Features
Soft Start Feature, Trigger Lock-On Button, Variable Speed Control Dial
Handle Design
Pistol Grip
Switch Type
Lock On
Speed Type
Variable
Tool Weight
4 lb
Corded/Banded
Corded
Application
Polishing, Sanding
Includes
Air Deflector, Back-up Pad, Side Handle, Spanner Wrench
Lock
Yes
Bearings
Ball
Standards
UL Listed
Product Type
Vertical Polisher
Polishing Motion
Rotary
Abrasive Mount Type
Hook and Loop
Current
8 A
Maximum Disc Speed
2,000 RPM
Horsepower
1.3 hp
Speed Settings
Variable
Number of Abrasives Included
0
Number of Pads Included
1
Power Source
Corded

Description

Corded Polisher, Product Type Vertical Polisher, Polishing Motion Rotary, Included Pad Sizes 7 in, Maximum Disc Diameter 7 in, Minimum Disc Diameter 7 in, Abrasive Mount Type Hook and Loop, Orbit Size Not Rated, Maximum Disc Speed 2,000 RPM, Speed Settings Variable, Number of Pads Included 1, Number of Abrasives Included 0, Switch Type Lock On, Voltage 120 V, Includes Air Deflector, Back-up Pad, Side Handle, Spanner Wrench, Cord Length 6 ft, Current 8 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.