Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-1/2" Slide Compound Miter Saw

  • Mfr # LS0816F

  • Zoro # G115832449


product price: $544.00
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Arbor Size
5/8 in
Sliding
Sliding
Tool Weight
30.6 lb
Miter Capacity
Left, Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS0816F
Zoro #
G115832449
UPC #
197050001627
Country of Origin
China

Dimensions

Arbor Size
5/8 in
Overall Width
18 3/4 in
Overall Height
20 1/2 in
Blade Diameter
8 1/2 in
Overall Length
27 3/4 in

Details

Item
Slide Compound Miter Saw
Power Source
Corded
Sliding
Sliding
Tool Weight
30.6 lb
Miter Capacity
Left, Right
Features
Also Connects to a Dust Extractor/Vacuum (Sold Separately) for More Efficient Dust Collection, Compact and Lightweight (30.6 lbs) For Job Site Portability, Dust Port for Attaching Included Dust Bag, Large Precision Machined Aluminum Base Supports Material for More Efficient Cutting, Linear Ball Bearing System Engineered to Deliver "Dead On" Accurate Cuts, See Through Blade Guard System for Greater Visibility of the Line of Cut, Soft Start Feature for Smooth Start UPS
Includes
Dust Bag, Hex Wrench, TCT Saw Blade, Vertical Vise
Bevel Stops
45 Degrees
Miter Tilt Direction
Left, Right
Number of Chargers Included
0
Number of Batteries Included
0
Bevel Tilt Direction
Left, Right
Includes Dust Management
Dust Management Included
Blade Speed - Maximum
5,000 RPM
Arbor Shape
Round
Bevel Angle - Left
47 Degrees
Includes Cutting Guide
LED
Miter Angle - Right
47 Degrees
Speed Control
Single
Safety Features
Electric Brake
Miter Angle - Left
47 Degrees
Includes Battery
Tool Only

Description

Miter Saw, Power Source Corded, Current 10.5 A, Arbor Size 5/8 in, Arbor Shape Round, Bevel Stops 45 Degrees , Sliding Sliding, Overall Height 20 1/2 in, Overall Length 27 3/4 in, Overall Width 18 3/4 in, Tool Weight 30.6 lb, Voltage 120 V AC, Cord Length 6.6 ft, Includes Dust Bag, Hex Wrench, Saw Blade, Vertical Vise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.