Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Hedge Trimmer Blade Assembly

  • Mfr # 198408-1

  • Zoro # G8290310


product price: $44.89
/ea

Key Features

Material
PTFE
Diameter
5/8 in
Width
4 3/8 in
Bar Length
8 in
Features
Double Sided for Efficient Dual Cutting Action
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198408-1
Zoro #
G8290310
UPC #
088381483766
Country of Origin
China

Dimensions

Diameter
5/8 in
Width
4 3/8 in
Bar Length
8 in
Length
8 in
Overall Length
8 in
Overall Width
4 3/8 in

Details

Material
PTFE
Item
Trimmer Blade
Features
Double Sided for Efficient Dual Cutting Action
For Use With
Makita(R) 18V LXT(R) Cordless Grass Shear
Product Type
Hedge Trimmer Blade Assembly
Compatible Manufacturer Number
XMU04
Compatible Product Type
Grass Shear

Description

Trimmer Blade, Compatible Product Type Grass Shear, Product Type Hedge Trimmer Blade Assembly, Overall Length 8 in, Overall Width 4 3/8 in, Compatible Manufacturer Number XMU04, Compatible Grainger Part Number 402D41, Diameter 5/8 in, Material PTFE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.