Shop MAKITA
See all product information
Create Account
9" Demolition Recipro Saw Blade, 6TPI, 25/pk
- Mfr # 723073-A-25
- Zoro # G3996198
product price:Â
$
135.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Teeth per Inch
6
Material
Bi-Metal
Application
Nail-Embedded Wood, Drywall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 723073-A-25
- Zoro #
- G3996198
- UPC #
- 088381938570
- Country of Origin
- Switzerland
Dimensions
- Length
- 9 in
Details
- Item
- Reciprocating Saw Blade
- Teeth per Inch
- 6
- Material
- Bi-Metal
- Application
- Nail-Embedded Wood, Drywall
Description
Demolition Saw Blade,9 In.,6 TPI,PK25