Zoro Homepage

Dust Extraction Cutting Guard, 9 in, for Angle Grinders, Plunge Action, Adj Depth

  • Mfr # 198509-5

  • Zoro # G7957374


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Includes
Hose Holder, Inner Flange, Side Handle, Wrench
Number of Pieces
1
Features
Adjustable Depth Setting
For Use With
Makita 9 in Angle Grinders
For Maximum Wheel Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198509-5
Zoro #
G7957374
UPC #
088381487115
Country of Origin
China

Dimensions

For Maximum Wheel Diameter
9 in

Details

Item
Grinder Dust Guard
Includes
Hose Holder, Inner Flange, Side Handle, Wrench
Number of Pieces
1
Features
Adjustable Depth Setting
For Use With
Makita 9 in Angle Grinders
Application
Reduce Dust During Cutting Applications
Compatible with Manufacturer Part Number
GA9031Y, GA9040S, GA9060, XAG13, XAG23

Description

The MAKITA - 198509-5 is a Grinder Dust Guard meant for Makita 9 in Angle Grinders. It serves to assist in dust management during cutting operations, ultimately aiding in maintaining a cleaner work site. Its compatibility is marked with specified manufacturer part numbers such as GA9031Y, GA9040S, GA9060, XAG13, XAG23. This Grinder Dust Guard package includes a Hose Holder, Inner Flange, Side Handle, and Wrench.

Key Features:

  • The Grinder Dust Guard is intended for use in applications that may produce dust. Its function is to assist in dust management during cutting tasks. Actual dust management capabilities may vary based on conditions.
  • It is compatible with specific manufacturer part numbers: GA9031Y, GA9040S, GA9060, XAG13, XAG23, which indicates its compatibility with certain models of Makita Angle Grinders.
  • The Grinder Dust Guard includes an Adjustable Depth Setting feature. Use of this feature may aid in depth control during cutting applications. Actual depth control will vary based on usage.
  • Compatible with: Makita 9 in Angle Grinders. This indicates that it has been designed for use with 9-inch Makita angle grinders. Always check your tool's specifications before use.
  • Includes: Hose Holder, Inner Flange, Side Handle, Wrench. These components are included in the package.
  • The Grinder Dust Guard consists of a total number of pieces: 1.
  • The Grinder Dust Guard has a Promotion Restriction listed as 'Not eligible for promotion', denoting its exemption from promotional activities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.