Zoro Homepage

9" SDS-MAX Rotary Hammer Core Bit Shank Adapter

  • Mfr # B-66612

  • Zoro # G7495854


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
9 in
Type
Attachment
Blade Width (In.)
1/2 in
Shank Type
SDS Max
Overall Length (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-66612
Zoro #
G7495854
UPC #
088381539524
Country of Origin
Multiple

Dimensions

Length (In.)
9 in
Blade Width (In.)
1/2 in
Overall Length (In.)
9 in
Overall Length
9 in
Head Width
1/2 in
Shank Length
9 in

Details

Item
Rotary Hammer Bit Adapter
Type
Attachment
Shank Type
SDS Max
For Use With
Makita Rotary Hammers That Accept SDS Max Shank Bits
Impact Rated
No
Application
Masonry
For Tool Type
Rotary Drill
Material - Machining
Steel
Measurement System
Fractional Inch
Shank Type - Machining
SDS Max
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Primary Material Application
Masonry

Description

Rotary Hammer Bit Adapter, Shank Type - Machining SDS Max, Shank Length 9 in, Measurement System Fractional Inch, Head Width 1/2 in, Overall Length 9 in, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.