Zoro Homepage

9/16" x 18" Hollow Socket

  • Mfr # B-43321

  • Zoro # G0058829


product price: $63.49
/ea

Key Features

Number of Pieces
1
Measurement Type
SAE
Drive Size
9/16"
Drive Type
Hex
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-43321
Zoro #
G0058829
UPC #
088381443258
Country of Origin
Multiple

Dimensions

Overall Length
18 in
Drive Size
9/16"
Shank Size
1/4 in
Overall Nutsetter Length
18 in
Nutsetter Hex Size
9/16 in
Hex Shank Size
1/4 in
Fastening Size
9/16 in
Tool Insertion Size
1/4 in Hex
Connection Size
1/4 in Hex
Socket Size
9/16 in

Details

Item
Nutsetter
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Material
Steel
Finish
Corrosion Resistant
Magnetic/Nonmagnetic
Nonmagnetic
Fastening Tool Item
Hollow Nutsetter
Fastening Tool Finish
Corrosion Resistant
Application - Tools
Impact
Shank Style
Hex
Impact Rated
Impact Rated
SAE or Metric
SAE
Fastening Tool Material
Steel
Number of Nutsetters Included
1
Slide to Clean
Not Slide to Clean
Features
Accelerates Fastening Over Extra Long bolts and Threaded Rod, Increased Socket Length, Lightweight Press-Fit Shank
Measurement System
Imperial
Magnetized Tip
No Magnetized Tip
Shank Shape
Hex
Product Type
Nutsetter
Series
Hollow Sockets
Connection Shape
Hex
For Tool Type
Impact

Description

Nutsetter, Measurement System Imperial, Fastening Size 9/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 18 in, Impact Rated Impact Rated, Magnetized Tip No Magnetized Tip, Finish Corrosion Resistant, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Makita

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.