Zoro Homepage

9.6V-18V NiCd Battery Charger

  • Mfr # DC1850

  • Zoro # G3134988


product price: $57.75
/ea

Key Features

Voltage
9.6-18V
Battery Included / Bare Tool
No Battery
Cordless Tool Battery Type
NiCd
Category Type
Battery Charger
Battery Capacity
1.3Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC1850
Zoro #
G3134988
UPC #
-
Country of Origin
China

Details

Item
Makita Charger
Voltage
9.6-18V
Battery Included / Bare Tool
No Battery
Cordless Tool Battery Type
NiCd
Category Type
Battery Charger
Battery Capacity
1.3Ah
For Battery Voltage
9.6V-18V

Description

Makita Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.