Abrasive Belt, 120 Grit, 4" x 24", PK2, 4" W, 24" L, 120 Grit

  • Mfr # 794133-E-2

  • Zoro # G3994317


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Width
4"
Length
24"
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794133-E-2
Zoro #
G3994317
UPC #
088381903868
Country of Origin
Japan

Dimensions

Width
4"
Length
24"

Details

Item
Abrasive Belt,120 Grit,4" x 24",PK2
Grit
120

Description

Abrasive Belt,120 Grit,4 In. x 24 In.,PK2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.