Abrasive Cut Off Wheel, A36P-BF, 14 in Dia, 7/64 in Thick, 1 in Arbor Hole Size, Aluminum Oxide

  • Mfr # A-93859-25

  • Zoro # G713321840


product price:  $131.99
/pk 25, $5.28/ea
Free Shipping & Returns

Key Features

Wheel Type
A36P-BF
Overall Diameter
14 in
Overall Thickness
7/64 in
Connector Size
1 in
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-93859-25
Zoro #
G713321840
UPC #
088381189781
Country of Origin
Thailand

Dimensions

Overall Diameter
14 in
Overall Thickness
7/64 in
Connector Size
1 in

Details

Item
Abrasive Cut Off Wheel
Wheel Type
A36P-BF
Grit
36
Primary Material Application
Ferrous Metal
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
3,900 RPM
Specification
Designed for cutting in ferrous metals

Description

Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products