Abrasive Disc, 240 Grit, 5", PK5, 5" Dia, 8 Hole, Aluminum Oxide, 240 Grit, Open Coat Type
Mfr # 794522-7
Zoro # G4002035
product price:Â $4.49
/ea
Sold in multiples of 2 for $8.98
Key Features
Disc Diameter
5"
Vacuum Hole Design
8 Hole
Abrasive Material
Aluminum Oxide
Grit
240
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
794522-7
Zoro #
G4002035
UPC #
088381116794
Country of Origin
Italy
Dimensions
Disc Diameter
5"
Details
Item
Abrasive Disc,240 Grit,5",PK5
Vacuum Hole Design
8 Hole
Abrasive Material
Aluminum Oxide
Grit
240
Abrasive Type
Open Coat
Description
Abrasive Disc,240 Grit,5 In.,PK5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.