Zoro Homepage
This item is Discontinued.
Makita Abrasive Disc, Hook/Loop, 100 Grit, 5", PK50 794523-A-50

Abrasive Disc, Hook/Loop, 100 Grit, 5", PK50 (Discontinued)

  • Mfr # 794523-A-50
  • Zoro # G4001895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794523-A-50
Zoro #
G4001895
UPC #
088381908900
Country of Origin
Italy

Dimensions

Disc Diameter
5"

Details

Vacuum Hole Design
8 Hole
Abrasive Material
Aluminum Oxide
Grit
100
Abrasive Type
Open Coat
Item
Abrasive Disc,Hook/Loop,100 Grit,5",PK50

Description

Abrasive Disc,Hook/Loop,100 Grit,5 In.,PK50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.