AC Adapter, XRM02W
Mfr # SE00000457
Zoro # G7824665
product price: $31.69
/eaKey Features
Style
Wall Mount
Input Voltage
100 to 240V AC
Output Voltage
12V DC
Output Current
700 mA
Output Plug Inside Polarity
Positive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SE00000457
Zoro #
G7824665
UPC #
088381495929
Country of Origin
China
Dimensions
Tip Size
5 x 5 x 9 mm
Width
4 in
Height
2 in
Depth
3.5 in
Overall Height
2 in
Overall Depth
3.5 in
Overall Width
4 in
Details
Item
Plug-in Charger
Style
Wall Mount
Input Voltage
100 to 240V AC
Output Voltage
12V DC
Output Current
700 mA
Output Plug Inside Polarity
Positive
Regulated / Unregulated
Regulated
Hz
50/60
Mounting
Wall Mount
Frequency
50/60 Hz
Regulated
Regulated
Description
Plug-In Charger, Style Wall Mount, Input Voltage 100 to 240V AC, Output Voltage 12V DC, Output Current 700 mA, Hz 50/60, Height 2 in, Width 4 in, Depth 3.5 in, Output Plug Inside Polarity Positive, Tip Size 5 x 5 x 9 mm, Regulated / Unregulated Regulated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.