Zoro Homepage

AC Power Cord

  • Mfr # GM00002124

  • Zoro # G000692097


product price: $22.59
/ea

Key Features

Connection Type
Power Cord
Number of Ports
1
Application
Operation of Makita DML810 Upright L.E.D. Area Light with AC Power
Features
Installs Quickly and Easily
For Use With
Mfr. No. DML811
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM00002124
Zoro #
G000692097
UPC #
-
Country of Origin
China

Details

Item
AC Power Cord
Connection Type
Power Cord
Number of Ports
1
Application
Operation of Makita DML810 Upright L.E.D. Area Light with AC Power
Features
Installs Quickly and Easily
For Use With
Mfr. No. DML811
Number of Pieces
1
Product Type
AC Power Cord
Compatible Manufacturer Model Number
DML809, DML811

Description

AC Power Cord, Product Type AC Power Cord, Compatible Manufacturer Model Number DML809, DML811, Compatible Grainger Model Number 60UP15, 60UP16, Number of Pieces 1, Voltage Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.