Shop MAKITA
See all product information
Create Account
Angle Grinder, 7" Dia, 15A, 6600 RPM
- Mfr # GA7021
- Zoro # G101916290
product price:Â
$
209.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Brake Type
Electronic
Maximum Speed
6,600 RPM
Wheel Diameter
7 in
Includes
"Tool-less" Wheel Guard, Grinding Wheel, Inner Flange, Lock Nut, Lock Nut Wrench, Side Handle
Kit Contents
Grinding Wheel, Side Handle, Tool, Wheel Guard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GA7021
- Zoro #
- G101916290
- UPC #
- 088381070768
- Country of Origin
- Australia
Dimensions
- Wheel Diameter
- 7 in
- Overall Length
- 18 5/8 in
- Spindle Thread Size
- 5/8"-11 UNC
- Wire Rope Length
- 18 5/8 in
- Length
- 18 5/8 in
- Fits Chest Size
- Rear Trigger Switch with Lock-On, Rubberized Soft Grip Handle, Three Position Adjustable Side Handle
Details
- Item
- Angle Grinder
- Brake Type
- Electronic
- Maximum Speed
- 6,600 RPM
- Includes
- "Tool-less" Wheel Guard, Grinding Wheel, Inner Flange, Lock Nut, Lock Nut Wrench, Side Handle
- Kit Contents
- Grinding Wheel, Side Handle, Tool, Wheel Guard
- Tool Weight
- 12.2 lb
- Current
- 15 A
- Features
- Rear Trigger Switch with Lock-On, Rubberized Soft Grip Handle, Three Position Adjustable Side Handle
- Number of Speed Settings
- 1
- Head Type
- Standard Head
- Power Source
- Corded
- Switch Type
- Paddle
- Guard Adjustment
- Toolless Adjustable
- Handle Type
- Barrel Grip
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Description
Angle Grinder, Wheel Diameter 7 in, Current 15 A, Switch Type Paddle, Overall Length 18 5/8 in, Kit Contents Grinding Wheel, Side Handle, Tool, Wheel Guard, Head Type Standard Head, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Electronic
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.