Zoro Homepage

Angle Grinder Adapter, 5/8"-11 to M10 x 1.25

  • Mfr # A-98619

  • Zoro # G2380403


product price: $6.89
/ea

Key Features

Number of Pieces
1
Features
Angle Grinder Adapter
Size
5/8"-11 to M10 x 1.25
For Use With
All Grinders with 5/8"-11 Spindles
Compatible with Manufacturer Part Number
9557PB, 9564CV, GA4530, XAG04Z, XAG09Z, XAG11Z, XAG12Z1, XAG13Z1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-98619
Zoro #
G2380403
UPC #
088381475358
Country of Origin
China

Dimensions

Size
5/8"-11 to M10 x 1.25

Details

Item
Angle Grinder Adapter
Number of Pieces
1
Features
Angle Grinder Adapter
For Use With
All Grinders with 5/8"-11 Spindles
Compatible with Manufacturer Part Number
9557PB, 9564CV, GA4530, XAG04Z, XAG09Z, XAG11Z, XAG12Z1, XAG13Z1
Application
Allows A Cup Or Wheel With A 5/8"-11 Arbor To Fit M10 X 1.25 Arbors

Description

The MAKITA - A-98619 is an Angle Grinder Adapter designed to allow a cup or wheel with a 5/8"-11 arbor to fit M10 x 1.25 arbors. The adapter allows for conversion, which may make it possible for your angle grinder to work with a wider array of accessories. It serves as an integral piece in providing adaptability, and may allow for greater efficiency and effectiveness in grinding tasks. This adapter is intended for use with particular manufacturer parts including 9557PB, 9564CV, GA4530, XAG04Z, XAG09Z, XAG11Z, XAG12Z1, XAG13Z1.

Key Features:

  • Application: Allows a cup or wheel with a 5/8"-11 arbor to fit M10 x 1.25 arbors. This feature indicates the intended use of the angle grinder or accessory.
  • Compatibility: Intended for use with multiple manufacturer part numbers: 9557PB, 9564CV, GA4530, XAG04Z, XAG09Z, XAG11Z, XAG12Z1, XAG13Z1. This intended compatibility may broaden the potential usage of the grinder.
  • -Composition: This refers to the item being sold as a single, discrete piece, including the angle grinder adapter only.
  • -Intended Use: Designed for use with all grinders having 5/8"-11 spindles, showing its potential compatibility with various grinder models.
  • -Dimension: 5/8"-11 to M10 x 1.25. This indicates the adapter is designed to connect these two distinct sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.