Zoro Homepage

Anti-Static Hose, 1" x 11'-6"

  • Mfr # P-70487

  • Zoro # G0701316


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Hose Dia.
1 in
Color
Black
Material
Plastic
Length
11 ft 6 in
Fits Vacuum Brand
Makita
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-70487
Zoro #
G0701316
UPC #
088381701044
Country of Origin
Multiple

Dimensions

Hose Dia.
1 in
Length
11 ft 6 in
Hose Length
11 ft

Details

Color
Black
Material
Plastic
Fits Vacuum Brand
Makita
For Vacuum Type
Canister Vacuum
Item
Vacuum Hose
For Use With
Wet/Dry Vacuum
Hose Product Grouping
Vacuum Hose
Fits Vacuum Models
VC4710

Description

Vacuum Hose, Hose Dia. 1 in, Hose Length 11 ft, Material Plastic, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Makita(R), Fits Vacuum Models VC4710, Color Black, Includes Anti-Static Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.