Zoro Homepage

Anvil Adapter, 0.25 in, MAKITA

  • Mfr # 191A51-1

  • Zoro # G901212561


product price: $35.39
/ea

Key Features

For Use With
Ratchet
Features
Interchangeable Anvil, Quick and Easy Install
Fits Brand
Makita
Type
Cordless Ratchet Accessories
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191A51-1
Zoro #
G901212561
UPC #
088381546737
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in

Details

Item
Anvil Adapter
For Use With
Ratchet
Features
Interchangeable Anvil, Quick and Easy Install
Fits Brand
Makita
Type
Cordless Ratchet Accessories
Number of Pieces
1
Includes
1/4 in Square Drive Anvil Adapter
Product Type
Anvil Adapter
Compatible Manufacturer Model Number
RW01, XRW01
Compatible Product Type
Ratchet
Tool Series
18V LXT; 12V CXT

Description

Anvil Adapter, For Use With Ratchet, Includes 1/4 in Square Drive Anvil Adapter, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.