Zoro Homepage

Anvil Adapter, 0.375 in, MAKITA

  • Mfr # 191A50-3

  • Zoro # G001212539


product price: $34.65
/ea

Key Features

For Use With
Ratchet
Features
Interchangeable Anvil, Quick and Easy Install
Fits Brand
Makita
Number of Pieces
1
Includes
3/8 in Square Drive Anvil Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191A50-3
Zoro #
G001212539
UPC #
088381546744
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in

Details

Item
Anvil Adapter
For Use With
Ratchet
Features
Interchangeable Anvil, Quick and Easy Install
Fits Brand
Makita
Number of Pieces
1
Includes
3/8 in Square Drive Anvil Adapter
Type
Cordless Ratchet Accessories
Product Type
Anvil Adapter
Compatible Manufacturer Model Number
RW01, XRW01
Compatible Product Type
Ratchet
Tool Series
18V LXT; 12V CXT

Description

Anvil Adapter, For Use With Ratchet, Includes 3/8 in Square Drive Anvil Adapter, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.