
Articulating Hedge Trimmer Couple 20
Mfr # EN401MP
Zoro # G803446026
product price: $428.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 1/4 in
Overall Length
65 in
Overall Height
3 1/2 in
Includes
Blade Cover; Shear Blade
Compatible Product Type
Couple Shaft Power Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN401MP
Zoro #
G803446026
UPC #
088381424936
Country of Origin
China
Dimensions
Overall Width
4 1/4 in
Overall Length
65 in
Overall Height
3 1/2 in
Blade Length
20 in
Details
Item
Articulating Hedge Trimmer Couple
Includes
Blade Cover; Shear Blade
Compatible Product Type
Couple Shaft Power Head
Product Type
Hedge Trimmer Attachment
Compatible Brands
Makita
Description
Articulating Hedge Trimmer Couple, Product Type Hedge Trimmer Attachment, Overall Width 4 1/4 in, Overall Length 65 in, Compatible Product Type Couple Shaft Power Head, Includes Blade Cover; Shear Blade, Overall Height 3 1/2 in, Compatible Brands Makita, Blade Length 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.