Attachable Lid, Black, Polymer
- Mfr # T-92318
- Zoro # G021857420
product price:Â
$
50.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Polymer
For Use With
Tool Boxes
Style
Attachable Lid
Compatible with Manufacturer Model No.
T-90021
Features
Medium Footprint to Connect 1 Medium Box or 2 Compact Boxes, Multiple Lid Mounting Points
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-92318
- Zoro #
- G021857420
- UPC #
- 197050362254
- Country of Origin
- United States
Dimensions
- Overall Length
- 15 1/2 in
- Overall Height
- 2 1/8 in
- Overall Width
- 2 in
- Wire Rope Length
- 15 1/2 in
- Length
- 15 1/2 in
- Fits Chest Size
- Medium Footprint to Connect 1 Medium Box or 2 Compact Boxes, Multiple Lid Mounting Points
Details
- Material
- Polymer
- For Use With
- Tool Boxes
- Style
- Attachable Lid
- Item
- Attachable Lid
- Compatible with Manufacturer Model No.
- T-90021
- Features
- Medium Footprint to Connect 1 Medium Box or 2 Compact Boxes, Multiple Lid Mounting Points
- Includes
- Metal Padlock Eyelets, Metal Hinge Pins, Lid Gasket Seal
- Color
- Black
- Series
- MAKTRAK(TM)
- Shell Material
- Polymer
- Wire Color
- Black
- Compatible Product Type
- Tool Boxes
- Container Type
- Attachable Lid
Description
Attachable Lid,Black,Polymer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.