Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backpack Vacuum, 20 3/4 in H, 16.9 lb

  • Mfr # GCV08PM

  • Zoro # G814920799


product price: $1,679.00
/ea
Free Shipping & Returns

Key Features

Size
11-7/8 in L x 7-1/4 in W x 20-3/4 in H
Voltage
40 V
Vacuum Filtration Type
HEPA
Weight
16.9 lb
Vacuum Collection Type
Reusable Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCV08PM
Zoro #
G814920799
UPC #
197050001740
Country of Origin
China

Dimensions

Size
11-7/8 in L x 7-1/4 in W x 20-3/4 in H
Hose Dia.
1 1/4 in
Height
20 3/4 in
Hose Length
32 in

Details

Item
Cordless Backpack Vacuum
Voltage
40 V
Vacuum Filtration Type
HEPA
Weight
16.9 lb
Vacuum Collection Type
Reusable Bag
Corded/Cordless
Cordless
Air Flow
85 CFM
Housing Color
Teal
Cordless Tool Battery Type
Li-Ion
Efficiency
99.97% of 0.3 microns
Brushless Motor
Yes
Number of Motor Stages
4
Static Pressure
80 in
Features
Built-In LED Light on the Controller Illuminates the Work Area, Only use Genuine Makita Batteries and Chargers, Padded Shoulder Straps and Waist Belt with Multiple Adjustments, Stopper Prevents Cover from Closing without Dust Bag Installed, Digital Communication within XGT(R) Actively Monitors and Protects Against Overload, Over-Discharge and Overheating, XGT(R) Rapid Charger with Dual-Fan Design Circulates Air Through the Battery to Cool the Battery and Circuit Board Quickly for Faster Charging, XGT(R) Batteries Feature Rigid Rails with Impact-Resistant Construction to Secure the Battery to the Tool During High-Demand Applications, XGT(R) Tools and Batteries are Designed with a Multi-Layer Contact Interface for more Constant Power Delivery to Take on High-Current Demands
Vacuum Capacity
6 qt
Battery Capacity
4 Ah
Includes
(2) BL4040 40 V Max XGT(R) 4.0 Ah Battery, 140G19-0 Aluminum Telescoping Extension Wand, 140G26-3 Curved Pipe Handle with Lock, 191C26-2 Filter Bag, 191D12-9 Main HEPA Filter, 191G86-8 12 1/2 in Floor Nozzle, 198919-6 13 in White Crevice Nozzle, DC40RB 40V Max XGT(R) Dual Port Rapid Optimum Charger, Flexible Anti-Static Hose, 199453-9 1 1/4 in x 32 in, GCV08 162C94-2 Harness
Sound Level dBA
69 dB(A)
Motor Efficiency Type
Brushless
Vacuum Air Flow
85 cfm
Includes Charger
Yes
Vacuum Power Source
Cordless
Vacuum Pickup Type
Dry
Battery Run Time
1 hr
Includes Battery
Yes
Plug Type
Cordless
Sound Level
69 dB
No. Batteries Included
2
Filter Efficiency
99.97% at 0.3 microns

Description

  • OUTPOWER: Over 2X more suction power with 85 CFM and 80" water lift*
  • OUTSMART: Efficient two stage HEPA filtration system captures 99.97% of particulates 0.3 microns and larger
  • OUTLAST: Auto-switching 2 bay battery system for 2X more run time
  • 6 quart capacity portable design for navigating obstacles, overhead cleaning and limited space
  • 4-speed power selection (mode 1/2/3/4) for power and run time management
  • Up to 1 hour of run time on mode 3 setting with two 40V XGT® 4.0Ah batteries
  • Stopper prevents cover from closing without dust bag installed
  • Built-in L.E.D. light on the controller illuminates the work area
  • Padded shoulder straps and waist belt with multiple adjustments for improved fit and comfort
  • Equipped with anti-static hose (1-1/4" x 32"), aluminum telescoping wand and 12-1/2" floor nozzle for janitorial applications

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.