Band Saw Blade, 32-7/8 in L, 1/2" W, 24 TPI, Bimetal, 0.020" Thick

  • Mfr # B-40565

  • Zoro # G4006217


product price:  $64.79
/ea

Key Features

Length
32-7/8 in
Width
1/2"
Teeth per Inch
24
Thickness
0.020"
Primary Saw Application
Non-Ferrous Metal; Mild Steel; Cast Steel; Cast Iron and Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-40565
Zoro #
G4006217
UPC #
088381438391
Country of Origin
Multiple

Dimensions

Length
32-7/8 in
Width
1/2"
Thickness
0.020"

Details

Item
Band Saw Blade
Teeth per Inch
24
Primary Saw Application
Non-Ferrous Metal; Mild Steel; Cast Steel; Cast Iron and Stainless Steel
Material
Bimetal
Includes
5-Pack

Description

Band Saw Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.