This item is Discontinued.

Makita Bar, 16 In., .050 In., 3/8 In. Pitch 442-040-661

Bar, 16 In., .050 In., 3/8 In. Pitch (Discontinued)

  • Mfr # 442-040-661
  • Zoro # G3656895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-040-661
Zoro #
G3656895
UPC #
088381330589
Country of Origin
United States

Dimensions

Bar Length
16"

Details

Item
Replacement Bar
Gauge
0.050"
Pitch
3/8"

Description

Replacement Bar, Pitch 3/8 In., Gauge 0.050 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.