Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bare Tool Die Grinder, 18V DC

  • Mfr # XDG01Z

  • Zoro # G3630383


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Includes
1/4 in Collet Mfr. No. 763625-8, (2) Spanner Wrench Mfr. Mo. 781039-9
Voltage
18V DC
Switch Type
Slide
Tool Weight
4 lb
Features
Built-in LED. Protection, Equipped with Star Protection Computer Controls to Protect Against Overloading, Over-Discharging and Over-Heating, Round Shaped Collet Nut Reduces the Possibility of Damage, Stepped Neck for Working in Tights Spaces, Vent Slots Designed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XDG01Z
Zoro #
G3630383
UPC #
088381670463
Country of Origin
China

Dimensions

Tool Length
15 3/4 in
Overall Length
15 3/4 in
For Wheel Dia.
1.5 in
Collet Size
1/4 in

Details

Item
Die Grinder
Includes
1/4 in Collet Mfr. No. 763625-8, (2) Spanner Wrench Mfr. Mo. 781039-9
Voltage
18V DC
Switch Type
Slide
Tool Weight
4 lb
Features
Built-in LED. Protection, Equipped with Star Protection Computer Controls to Protect Against Overloading, Over-Discharging and Over-Heating, Round Shaped Collet Nut Reduces the Possibility of Damage, Stepped Neck for Working in Tights Spaces, Vent Slots Designed
Battery Capacity
3.0Ah
Corded/Cordless
Cordless
Corded/Banded
Cordless
No Load RPM
25,000 RPM
Cordless Tool Battery Type
Li-Ion
Battery Pack Replacement
4NNN2
Battery Included / Bare Tool
Bare Tool
Battery Included
No
Brushless Motor
No
Application
Grinding
Anti-Kickback Clutch Type
None
Anti-Restart Technology
No
Grip Style
Barrel Grip
Power Source
Cordless
Dust Sealed Switch
No
Tether Style
Not Tether Capable
Number of Batteries Included
0
Charger Included
No
Brake Type
None
Max. Speed
26,000 RPM
Case Included
No
Lock-Off Switch
No
Battery Series
18V LXT Lithium-Ion
Grinder Orientation
Straight
Lock-On Switch
Yes
Accessory Free Tool Change
No
Cordless Tool Kit Contents
(1) Bare Tool

Description

Die Grinder, Voltage 18V DC, Max. Speed 26,000 RPM, Grinder Orientation Straight, Switch Type Slide, Battery Capacity 3.0Ah, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Accessory Free Tool Change No, Collet Size 1/4 in, For Wheel Dia. 1.5 in, Lock-Off Switch No, Lock-On Switch Yes, Brake Type None, Anti-Restart Technology No, Safety Features Lock-On Switch, Tether Style Not Tether Capable, Dust Management Not Applicable, Dust Sealed Switch No, Grip Style Barrel Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.