Zoro Homepage

Battery, 2.5 Ah, Li-Ion

  • Mfr # BL4025

  • Zoro # G201826710


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
2.5 Ah
Number of Batteries Included
1
Voltage
40 V
Charger Included
No
Battery Chemistry
Li-ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL4025
Zoro #
G201826710
UPC #
088381583640
Country of Origin
Multiple

Details

Item
Battery
Battery Capacity
2.5 Ah
Number of Batteries Included
1
Voltage
40 V
Charger Included
No
Battery Chemistry
Li-ion
For Use With
Makita 40V/80V max XGT Cordless Tools
Weight
1.5 lb
Features
4 Bright Green LED Fuel Gauge, Full Charge in 28 Minutes or Less, Impact-Resistant Case and Shock-Absorbing Inner Liner
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
40V MAX XGT
Wireless Tool Tracking
No
Battery Series
XGT(R)
Charger Replacement
373WA9
Included Charger
No
Charger Model
No

Description

Battery, Battery Capacity 2.5 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 40V DC, Cordless Tool Kit Contents (1) Battery, Battery Series XGT(R), Cordless Tool Battery Platform 40V MAX XGT, Weight 1.5 lb, Wireless Tool Tracking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.